8 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966656

Cat #: S500-8-R

UPC: 051712644266

$ 5.77 EA
Company wide:
5 in stock
Documents & Guides
8 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

8 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712644266, S500-8-R, BUSS5008R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Amps: 8
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Amps: 8