4 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966645

Cat #: S500-4-R

UPC: 051712644174

$ 5.34 EA
Company wide:
40 in stock
Documents & Guides
4 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

4 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712644174, S500-4-R, BUSS5004R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 4
Material: Glass
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Amps: 4
Volts AC: 250