Fuse, 32mA , Low-Break, Fast-Acting, Glass, 5mm x 20mm, 250V, RoHS

Item #: 0966640

Cat #: S500-32-R

UPC: 051712644167

$ 13.81 EA
Company wide:
0 in stock
Documents & Guides
32 mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

32 mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712644167, S500-32-R, BUSS50032R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250