Fuse, 2A , Low-Break, Fast-Acting, Glass, 5mm x 20mm, 250V, RoHS

Item #: 0966635

Cat #: S500-2-R

UPC: 051712644112

$ 5.34 EA
Company wide:
163 in stock
Documents & Guides
2 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

2 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

These Eaton Bussmann low breaking capacity fuses are fast-acting for maximum protection and feature a glass tube body, with nickel-plated endcaps.

Also known as: 051712644112, S500-2-R, BUSS5002R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Amps: 2
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge