10A Fast-Acting Fuse, Glass, 5mm x 20mm, 250V, RoHS

Item #: 0966622

Cat #: S500-10-R

UPC: 051712644044

$ 5.77 EA
Company wide:
441 in stock
Documents & Guides
10 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

10 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712644044, S500-10-R, BUSS50010R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 10
Material: Glass
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Amps: 10
Volts AC: 250