1.6 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966619

Cat #: S500-1.6-R

UPC: 051712644020

$ 5.34 EA
Company wide:
128 in stock
Documents & Guides
1.6 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

1.6 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712644020, S500-1.6-R, BUSS5001.6R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 1.600
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 1.600