5 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V

Item #: 0966615

Cat #: S-5

UPC: 051712220507

$ 41.54 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat

Overview

5 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat
Also known as: 051712220507, S-5, BUSS5

Specifications

Amps: 5
Speed: Time Delay
Type: Plug Fuse
Volts AC: 125
Amps: 5
Type: Plug Fuse
Speed: Time Delay
Volts AC: 125