4 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V

Item #: 0966610

Cat #: S-4

UPC: 051712220408

$ 47.16 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat

Overview

4 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat
Also known as: 051712220408, S-4, BUSS4

Specifications

Amps: 4
Speed: Time Delay
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Amps: 4
Type: Plug
Interrupt Rating AC: 10 kA
Speed: Time Delay
Volts AC: 125
Mounting: Screw In