30 Amp Plug Fuse, Dual-Element, Time-Delay, 125 Volt

Item #: 0966608

Cat #: S-30

UPC: 051712101448

$ 16.14 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Heavy Duty Size Rejecting Plug Fuse, Dual-Element, Time-Delay, 125 Volt, Use to protect critical motor circuits or motors that cycle on/off frequently, , Fustat

Overview

30 Amp Heavy Duty Size Rejecting Plug Fuse, Dual-Element, Time-Delay, 125 Volt, Use to protect critical motor circuits or motors that cycle on/off frequently, , Fustat
Also known as: 051712101448, S-30, BUSS30

Specifications

Class: RK1
Volts DC: 125
Speed: Time Delay
Amps: 30
Type: Plug Fuse
Mounting: Clip
Volts AC: 125
Interrupt Rating DC: 20 kA
Class: RK1
Speed: Time Delay
Type: Plug Fuse
Volts AC: 125
Volts DC: 125
Amps: 30
Mounting: Clip
Interrupt Rating DC: 20 kA