50 Amp Telpower DC Power Distribution Fuse, 170V

Item #: 0966600

Cat #: TPA-50

UPC: 051712370424

$ 68.92 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Overview

50 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Eaton Bussmann TPA series current-limiting, telecommunication fuses feature an indication pin that provides local and remote indication when used with Bussmann TP15900-4 and TP15914 disconnect switches.

Also known as: 051712370424, TPA-50, BUSTPA50

Specifications

Type: Current-Limiting, Fuse
Amps: 50
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Type: Current-Limiting, Fuse
Interrupt Rating DC: 100 kA
Amps: 50
Interrupt Rating AC: 100 kA