5 Amp Telpower DC Power Distribution Fuse, 170V

Item #: 0966598

Cat #: TPA-5

UPC: 051712370356

$ 73.48 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Overview

5 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Bussmann series telecom fuses are designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.

Also known as: 051712370356, TPA-5, BUSTPA5

Specifications

Amps: 5
Type: Current-Limiting, Fuse
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps: 5
Interrupt Rating DC: 100 kA
Type: Current-Limiting, Fuse
Interrupt Rating AC: 100 kA