2 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V

Item #: 0966597

Cat #: S-2

UPC: 051712220200

$ 52.47 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat

Overview

2 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat
Also known as: 051712220200, S-2, BUSS2

Specifications

Speed: Time Delay
Type: Plug
Amps: 2
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Amps: 2
Interrupt Rating AC: 10 kA
Type: Plug
Volts AC: 125
Mounting: Screw In