BUSS S-12 FUSTAT DUAL ELEMENT PLUG

Item #: 0966592

Cat #: S-12

UPC: 051712221207

$ 43.08 EA
Company wide:
0 in stock
Documents & Guides
BUS S-12 FUSTAT DUAL ELEMENT

Overview

BUS S-12 FUSTAT DUAL ELEMENT
Also known as: 051712221207, S-12, BUSS12

Specifications

Speed: Time Delay
Amps: 12
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 12
Volts AC: 125
Mounting: Screw In