40 Amp Telpower DC Power Distribution Fuse, 170V

Item #: 0966569

Cat #: TPA-40

UPC: 051712370417

$ 72.46 EA
Company wide:
0 in stock
Documents & Guides
40 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Overview

40 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Eaton Bussmann TPA series current-limiting, telecommunication fuses feature an indication pin that provides local and remote indication when used with Bussmann TP15900-4 and TP15914 disconnect switches.

Also known as: 051712370417, TPA-40, BUSTPA40

Specifications

Type: Current-Limiting, Fuse
Amps: 40
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Type: Current-Limiting, Fuse
Interrupt Rating DC: 100 kA
Amps: 40
Interrupt Rating AC: 100 kA