30 Amp Telpower DC Power Distribution Fuse, 170V

Item #: 0966568

Cat #: TPA-30

UPC: 051712370400

$ 86.73 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Overview

30 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Eaton Bussmann TPA series current-limiting, telecommunication fuses feature an indication pin that provides local and remote indication when used with Bussmann TP15900-4 and TP15914 disconnect switches.

Also known as: 051712370400, TPA-30, BUSTPA30

Specifications

Type: Fuse, Telepower
Amps: 30
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Type: Fuse, Telepower
Interrupt Rating DC: 100 kA
Amps: 30
Interrupt Rating AC: 100 kA