10 Amp Telpower DC Power Distribution Fuse, 170V

Item #: 0966564

Cat #: TPA-10

UPC: 051712370363

$ 76.43 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Overview

10 Amp Telpower DC Power Distribution Fuse, 170V, Glass Melamine Tube, Silver-Plated Brass Ferrule & Indicator Pin

Eaton Bussmann TPA series current-limiting, telecommunication fuses feature an indication pin that provides local and remote indication when used with Bussmann TP15900-4 and TP15914 disconnect switches.

Also known as: 051712370363, TPA-10, BUSTPA10

Specifications

Amps: 10
Type: Fuse, Telepower
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps: 10
Interrupt Rating DC: 100 kA
Type: Fuse, Telepower
Interrupt Rating AC: 100 kA