Modular Knife Blade Fuse Block, 600 VAC, 200 A, R Class, 6 AWG to 25

Item #: 0966408

Cat #: RM60200-3CR

UPC: 051712387385

$ 893.54 EA
Company wide:
0 in stock
Documents & Guides
Modular Knife Blade Fuse Block, 600 VAC, 200 A, R Class, 6 AWG to 250 kcmil Wire, 3 Poles

Overview

Modular Knife Blade Fuse Block, 600 VAC, 200 A, R Class, 6 AWG to 250 kcmil Wire, 3 Poles

Class R modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class R fuse amp range. All blocks are available as snap together single-pole versions for tool less assembly of multiple poles at point of use, or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.

Also known as: 051712387385, RM60200-3CR, BUSRM602003CR

Specifications

Type: Fuse Block
Type: Fuse Block