EFSE RM60100-3CR 100 amp class R fu

Item #: 0966405

Cat #: RM60100-3CR

UPC: 051712391238

$ 327.37 EA
Company wide:
0 in stock
Documents & Guides
BUS RM60100-3CR 100 AMP CLASS

Overview

BUS RM60100-3CR 100 AMP CLASS
Also known as: 051712391238, RM60100-3CR, BUSRM601003CR

Specifications

Poles: 3
Amps: 100
Mounting: DIN Rail
Material: Thermoplastic
Class: R
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: RM600
Amps Range: 61 - 100
Poles: 3
Mounting: DIN Rail
Class: R
Interrupt Rating AC: 200 kA
Amps Range: 61 - 100
Amps: 100
Material: Thermoplastic
Volts AC: 600
Family / Style: RM600