BUSS RM60030-2CR Fuse Block, Class

Item #: 0966397

Cat #: RM60030-2CR

UPC: 051712511551

$ 80.88 EA
Company wide:
21 in stock
Documents & Guides
*FUSE BLOCK CLASS R 600V 30A 2 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

*FUSE BLOCK CLASS R 600V 30A 2 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 051712511551, RM60030-2CR, BUSRM600302CR

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: RM600
Poles: 2
Amps: 30
Class: R
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Family / Style: RM600