BUSS RM60030-1CR Fuse Block, Class

Item #: 0966391

Cat #: RM60030-1CR

UPC: 051712511544

$ 47.13 EA
Company wide:
0 in stock
Documents & Guides
*FUSE BLOCK CLASS R 600V 30A 1 POLE

Overview

*FUSE BLOCK CLASS R 600V 30A 1 POLE

Eaton Bussmann series class R modular fuse blocks increase versatility, reduce labor and enhance safety for any panel or electrical system design. These fuse blocks feature a standard fuse clip reinforcing spring for enhanced electrical contact between the block and fuse. The modular design permits reducing inventory, assembly time and labor with tool less assembly of multiple poles at point of use.

Also known as: 051712511544, RM60030-1CR, BUSRM600301CR

Specifications

Type: Fuse Block
Type: Fuse Block