BUSS RM25060-2CR Fuse Block, Class

Item #: 0966364

Cat #: RM25060-2CR

UPC: 051712511377

$ 97.63 EA
Company wide:
32 in stock
Documents & Guides
*FUSE BLOCK CLASS R 250V 60A 2 POLE

Overview

*FUSE BLOCK CLASS R 250V 60A 2 POLE
Also known as: 051712511377, RM25060-2CR, BUSRM250602CR

Specifications

Poles: 2
Mounting: DIN Rail
Material: Thermoplastic
Class: R
Volts AC: 250
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: RM250
Poles: 2
Material: Thermoplastic
Volts AC: 250
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Class: R
Amps: 60
Family / Style: RM250