BUSS RM25060-1CR Fuse Block, Class

Item #: 0966361

Cat #: RM25060-1CR

UPC: 051712511360

$ 50.70 EA
Company wide:
8 in stock
Documents & Guides
*FUSE BLOCK CLASS R 250V 60A 1 POLE

Overview

*FUSE BLOCK CLASS R 250V 60A 1 POLE
Also known as: 051712511360, RM25060-1CR, BUSRM250601CR

Specifications

Type: Fuse Block
Type: Fuse Block