
BUSS TIS63 63A 660V AC / 460V DC gG
Item #: 0966346
Cat #: TIS63
UPC: 051712392976
$ 118.17 EA
Company wide:
0
in stock
Documents & Guides
BUS TIS63 63A 660V AC / 460V
Overview
BUS TIS63 63A 660V AC / 460V
Also known as: 051712392976, TIS63, BUSTIS63
Specifications
No Specifications Available