
BUSS TIS50 50A 660V AC / 460V DC gG
Item #: 0966343
Cat #: TIS50
UPC: 051712392969
$ 128.51 EA
Company wide:
0
in stock
Documents & Guides
BUS TIS50 50A 660V AC / 460V
Overview
BUS TIS50 50A 660V AC / 460V
Also known as: 051712392969, TIS50, BUSTIS50
Specifications
No Specifications Available