BUSS TIS35 35A 660V AC / 460V DC gG

Item #: 0966341

Cat #: TIS35

UPC: 051712392952

$ 107.47 EA
Company wide:
0 in stock
Documents & Guides
BUS TIS35 35A 660V AC / 460V

Overview

BUS TIS35 35A 660V AC / 460V
Also known as: 051712392952, TIS35, BUSTIS35

Specifications

Type: Fuse Link
Type: Fuse Link