
BUSS TIA25 25A 660V AC / 460V DC gG
Item #: 0966332
Cat #: TIA25
UPC: 051712392914
$ 57.17 EA
Company wide:
0
in stock
Documents & Guides
BUS TIA25 25A 660V AC / 460V
Overview
BUS TIA25 25A 660V AC / 460V
Also known as: 051712392914, TIA25, BUSTIA25
Specifications
No Specifications Available