Fuse, Semi-Conductor, 1800A, 750VAC, E Speed, Class Form 101

Item #: 0966329

Cat #: RFL1800

UPC: 051712840514

$ 8450.73 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Semi-Conductor, 1800 Amp, 750 Volt AC, E Speed, Class Form 101,

Overview

Fuse, Semi-Conductor, 1800 Amp, 750 Volt AC, E Speed, Class Form 101,
Also known as: 051712840514, RFL1800, BUSRFL1800

Specifications

Length: 5.500 in
Length: 5.500 in