60 Amp SUPER-LAG Renewable Fuse, Class H, 250V

Item #: 0966313

Cat #: REN-60

UPC: 051712100601

$ 98.43 EA
Company wide:
0 in stock
Documents & Guides
60 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating

Overview

60 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712100601, REN-60, BUSREN60

Specifications

Class: H
Volts AC: 250
Mounting: Cartridge
Amps: 60
Interrupt Rating AC: 10 kA
Speed: Time Lag
Class: H
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 250
Amps: 60
Speed: Time Lag