Cartridge Fuse

Item #: 0966293

Cat #: TCF90RN

UPC: 051712236188

$ 224.81 EA
Company wide:
0 in stock
Documents & Guides
BUS TCF90RN CUBEFUSE 90 AMP N

Overview

BUS TCF90RN CUBEFUSE 90 AMP N
Also known as: 051712236188, TCF90RN, BUSTCF90RN

Specifications

Mounting: Chassis, DIN Rail
Speed: Time Delay
Amps: 90
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300 kA
Mounting: Chassis, DIN Rail
Amps: 90
Type: Cube Fuse
Speed: Time Delay
Class: CF
Interrupt Rating DC: 300 kA