BUSS TCF70RN CUBEFUSE 70 AMP NON-IN

Item #: 0966292

Cat #: TCF70RN

UPC: 051712236164

$ 226.69 EA
Company wide:
0 in stock
Documents & Guides
BUS TCF70RN CUBEFUSE 70 AMP N

Overview

BUS TCF70RN CUBEFUSE 70 AMP N
Also known as: 051712236164, TCF70RN, BUSTCF70RN

Specifications

Amps: 70
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Length: 3.010 in
Amps: 70
Volts AC: 600
Class: CF
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 3.010 in