CUBEFuse Non-Indicating Time Delay Fuse, 45 A, 600 VAC 300V DC, 300

Item #: 0966289

Cat #: TCF45RN

UPC: 051712220996

$ 132.60 EA
Company wide:
25 in stock
Documents & Guides
CUBEFuse Non-Indicating Time Delay Fuse, 45 A, 600 VAC 300V DC, 300/100 kA, Class CF, Square Body

Overview

CUBEFuse Non-Indicating Time Delay Fuse, 45 A, 600 VAC 300V DC, 300/100 kA, Class CF, Square Body

The Bussmann CUBEFuse™ non-indicating fuses feature separate overload and short-circuit elements that provide time delay for sizing of high inrush loads, linked with Class J current limitation. The fuses also have a selective coordination ratio of 2-to-1, that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712220996, TCF45RN, BUSTCF45RN

Specifications

Class: CF
Type: Cube Fuse
Class: CF
Type: Cube Fuse