40 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300Vdc

Item #: 0966288

Cat #: TCF40RN

UPC: 051712220989

$ 132.60 EA
Company wide:
37 in stock
Documents & Guides
40 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

40 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70% less space when combined with its unique fuse holder or UL® 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.

Also known as: 051712220989, TCF40RN, BUSTCF40RN

Specifications

Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 600
Volts DC: 300
Class: CF
Length: 2.130 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Amps: 40
Volts DC: 300
Length: 2.130 in
Interrupt Rating AC: 300 kA