
17-1/2 Amp Low-Peak CUBEFuse, Indicating, 600Vac/300Vdc
Item #: 0966284
Cat #: TCF17-1/2
UPC: 051712615006
$ 90.74 EA
Company wide:
48
in stock
Documents & Guides
17-1/2 Amp Low-Peak CUBEFuse, Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Overview
17-1/2 Amp Low-Peak CUBEFuse, Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712615006, TCF17-1/2, BUSTCF1712
Specifications
| Speed: | Time Delay |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Type: | Indicating, Cube Fuse |
| Class: | CF |
| Amps: | 17.500 |
| Interrupt Rating DC: | 100 kA, 200 kA, 300 kA |
| Speed: | Time Delay |
| Volts DC: | 300 |
| Class: | CF |
| Interrupt Rating DC: | 100 kA, 200 kA, 300 kA |
| Volts AC: | 600 |
| Type: | Indicating, Cube Fuse |
| Amps: | 17.500 |