BARRIER BLOCK

Item #: 0966262

Cat #: TB400-04

UPC: 051712810883

$ 23.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Four-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Four-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Also known as: 051712810883, TB400-04, BUSTB40004

Specifications

Mounting: Screw
Amps: 75
Color: Black
Poles: 4
Volts AC: 600
Allowable Gauge Range: 14 - 10
Mounting: Screw
Color: Black
Volts AC: 600
Amps: 75
Poles: 4
Allowable Gauge Range: 14 - 10