Double Row Terminal Block, 24-Pole, 22-8 AWG

Item #: 0966258

Cat #: TB345-24

UPC: 051712279253

$ 67.32 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 24-Pole, 22-8 AWG, 45 Amp, 600 Volt, 9/16" Center Spacing, #10-32 Phillips/Slotted Screw, 20"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 24-Pole, 22-8 AWG, 45 Amp, 600 Volt, 9/16" Center Spacing, #10-32 Phillips/Slotted Screw, 20"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712279253, TB345-24, BUSTB34524

Specifications

Mounting: Screw
Amps: 45
Poles: 24
Material: Brass
Mounting: Screw
Poles: 24
Amps: 45
Material: Brass