TERMINAL BLOCK

Item #: 0966249

Cat #: TB345-12ST

UPC: 051712240628

$ 60.27 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 45A, Black, #10-32 TPI Screw, Screw, Twelve-pole, -40 to 130 Degrees C, Breakdown voltage 7500V, Double row, barrier, 600V, Tin-plated brass terminal, stainless Steel philslot screw, 20 lb-in

Overview

Double Row Terminal Block, 45A, Black, #10-32 TPI Screw, Screw, Twelve-pole, -40 to 130 Degrees C, Breakdown voltage 7500V, Double row, barrier, 600V, Tin-plated brass terminal, stainless Steel philslot screw, 20 lb-in
Also known as: 051712240628, TB345-12ST, BUSTB34512ST

Specifications

Mounting: Screw
Amps: 45
Color: Black
Poles: 12
Mounting: Screw
Color: Black
Amps: 45
Poles: 12