Double Row Terminal Block, 12-Pole, 22-8 AWG

Item #: 0966247

Cat #: TB345-12SP

UPC: 051712274357

$ 48.53 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 12-Pole, 22-8 AWG, 45 Amp, 600 Volt, 9/16" Center Spacing, #10-32 Steel Phillips/Slotted Sems Nickel-Plated Screw, 20"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 12-Pole, 22-8 AWG, 45 Amp, 600 Volt, 9/16" Center Spacing, #10-32 Steel Phillips/Slotted Sems Nickel-Plated Screw, 20"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712274357, TB345-12SP, BUSTB34512SP

Specifications

Amps: 45
Color: Black
Poles: 12
Amps: 45
Poles: 12
Color: Black