3 Amp SUPER-LAG Renewable Fuse, Class H, 250V

Item #: 0966239

Cat #: REN-3

UPC: 051712100038

$ 62.06 EA
Company wide:
0 in stock
Documents & Guides
3 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating

Overview

3 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712100038, REN-3, BUSREN3

Specifications

Class: H
Amps: 3
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Lag
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Amps: 3
Mounting: Cartridge
Speed: Time Lag