BUSS RDF800L-3 Switch 800A L 3P UL9

Item #: 0966228

Cat #: RDF800L-3

UPC: 051712402897

$ 9550.16 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF800L-3 Fused Disconnect Switch, 600V, 800 Amps, 3-Pole

Overview

BUS RDF800L-3 Fused Disconnect Switch, 600V, 800 Amps, 3-Pole
Also known as: 051712402897, RDF800L-3, BUSRDF800L3

Specifications

Type: Disconnect Switch, Fused
Poles: 3
Amps: 800
Type: Disconnect Switch, Fused
Amps: 800
Poles: 3