BARRIER BLOCK

Item #: 0966221

Cat #: TB345-08SP

UPC: 051712272506

$ 32.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB345 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 45A, Double row, barrier, Eight-pole, #10-32 TPI Screw, Black, Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw

Overview

Eaton Bussmann TB345 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 45A, Double row, barrier, Eight-pole, #10-32 TPI Screw, Black, Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw
Also known as: 051712272506, TB345-08SP, BUSTB34508SP

Specifications

Poles: 8
Amps: 45
Color: Black
Poles: 8
Color: Black
Amps: 45