BUSS RDF600J-4 Switch 600A J 4P UL9

Item #: 0966213

Cat #: RDF600J-4

UPC: 051712402811

$ 6214.73 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF600J-4 SWITCH 600A J 4

Overview

BUS RDF600J-4 SWITCH 600A J 4
Also known as: 051712402811, RDF600J-4, BUSRDF600J4

Specifications

Amps: 600
Amps: 600