BUSS RDF600J-3 Switch 600A J 3P UL9

Item #: 0966212

Cat #: RDF600J-3

UPC: 051712402804

$ 5901.05 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF600J-3 SWITCH 600A J 3

Overview

BUS RDF600J-3 SWITCH 600A J 3
Also known as: 051712402804, RDF600J-3, BUSRDF600J3

Specifications

Amps: 600
Amps: 600