SWITCH 400A J 4P UL98

Item #: 0966208

Cat #: RDF400J-4

UPC: 051712402781

$ 4017.91 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF400J-4 SWITCH 400A J 4

Overview

BUS RDF400J-4 SWITCH 400A J 4
Also known as: 051712402781, RDF400J-4, BUSRDF400J4

Specifications

Amps: 400
Amps: 400