BUSS RDF400J-3 Switch 400A J 3P UL9

Item #: 0966206

Cat #: RDF400J-3

UPC: 051712402774

$ 3520.78 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF400J-3 SWITCH 400A J 3

Overview

BUS RDF400J-3 SWITCH 400A J 3
Also known as: 051712402774, RDF400J-3, BUSRDF400J3

Specifications

Type: Fusible Panel Mount Switches
Type: Fusible Panel Mount Switches