BUSS RDF30J-3-COMP Switch 30A J 3P

Item #: 0966199

Cat #: RDF30J-3-COMP

UPC: 051712402736

$ 513.56 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF30J-3-COMP SWITCH 30A

Overview

BUS RDF30J-3-COMP SWITCH 30A
Also known as: 051712402736, RDF30J-3-COMP, BUSRDF30J3COMP

Specifications

Type: Fusible Panel Mount Switches
Type: Fusible Panel Mount Switches