BUSS RDF30J-3 Switch 30A J 3P UL98

Item #: 0966197

Cat #: RDF30J-3

UPC: 051712402729

$ 658.52 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF30J-3 SWITCH 30A J 3P

Overview

BUS RDF30J-3 SWITCH 30A J 3P

Edison series UL 98 and UL 489 fused disconnect switches ""break"" and ""make"" power circuits ON and OFF load. The switches employ double break contacts per pole that help ensure complete isolation of the fuse when the switch is in the ""OFF"" position.

Also known as: 051712402729, RDF30J-3, BUSRDF30J3

Specifications

Type: Fusible Panel Mount Switches
Type: Fusible Panel Mount Switches