Disconnect Switch, 30A, Open, Rotary, Fused, 3-Pole, Class CC, UL98

Item #: 0966196

Cat #: RDF30CC-3

UPC: 051712402699

$ 638.22 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 30 Amp, Open, Rotary, Fused, 3-Pole, Class CC, UL98, 600 Volt AC

Overview

Disconnect Switch, 30 Amp, Open, Rotary, Fused, 3-Pole, Class CC, UL98, 600 Volt AC
Also known as: 051712402699, RDF30CC-3, BUSRDF30CC3

Specifications

Type: Disconnect Switch, Fused
Poles: 3
Mounting: Base, DIN Rail
Amps: 30
Volts AC: 600
Interrupt Rating DC: 100 kA
Type: Disconnect Switch, Fused
Mounting: Base, DIN Rail
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating DC: 100 kA