BUSS RDF200J-4 Switch 200A J 4P UL9

Item #: 0966194

Cat #: RDF200J-4

UPC: 051712402682

$ 3119.21 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF200J-4 SWITCH 200A J 4

Overview

BUS RDF200J-4 SWITCH 200A J 4
Also known as: 051712402682, RDF200J-4, BUSRDF200J4

Specifications

Amps: 200
Amps: 200