Disconnect Switch, Rotary, Fusible, 3P, 200A, Class J, 600V AC/DC

Item #: 0966192

Cat #: RDF200J-3

UPC: 051712402675

$ 2668.89 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Rotary, Fusible, 3-Pole, 200 Amp, Class J, 600 Volt AC/DC, 250 Volt DC

Overview

Disconnect Switch, Rotary, Fusible, 3-Pole, 200 Amp, Class J, 600 Volt AC/DC, 250 Volt DC

Edison series UL 98 and UL 489 fused disconnect switches ""break"" and ""make"" power circuits ON and OFF load. The switches employ double break contacts per pole that help ensure complete isolation of the fuse when the switch is in the ""OFF"" position.

Also known as: 051712402675, RDF200J-3, BUSRDF200J3

Specifications

Type: Disconnect Switch, Fusible
Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250, 600
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Disconnect Switch, Fusible
Mounting: Panel
Volts DC: 250, 600
Volts AC: 600
Amps: 200
Poles: 3
Class: J
Interrupt Rating DC: 200 kA