BUSS RDF200J-2 Switch 200A J 2P UL9

Item #: 0966190

Cat #: RDF200J-2

UPC: 051712402668

$ 2405.61 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF200J-2 SWITCH 200A J 2

Overview

BUS RDF200J-2 SWITCH 200A J 2
Also known as: 051712402668, RDF200J-2, BUSRDF200J2

Specifications

Amps: 200
Amps: 200